Zoro Homepage

PROLINE G2 Door Bar Grid Straps, 500mm, Conductive, Steel

  • Mfr # P2GD5

  • Zoro # G6838616


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Gauge
16 ga
Width
16.1 in
Depth
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GD5
Zoro #
G6838616
UPC #
783510319038
Country of Origin
Mexico

Dimensions

Width
16.1 in
Depth
0.72 in
Height
0.86 in
Size
0.86 in x 16.1 in x 0.72 in
Thickness
16 ga / 1.52 mm
Fits Frame Width
500 mm

Details

Item
PROLINE G2 Door Bar Grid Straps,500mm,
Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
1.60 lb

Description

PROLINE G2 Door Bar Grid Straps,500mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.