Zoro Homepage

PROLINE G2 Door Bar Grid Straps, 600mm, Conductive, Steel

  • Mfr # P2GD6

  • Zoro # G6838643


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GD6
Zoro #
G6838643
UPC #
783510319045
Country of Origin
Mexico

Dimensions

Height
0.86 in
Size
0.86 in x 20 in x 0.72 in
Width
20 in
Depth
0.72 in
Thickness
16 ga / 1.52 mm
Fits Frame Width
600 mm

Details

Item
PROLINE G2 Door Bar Grid Straps,600mm,
Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
1.76 lb

Description

PROLINE G2 Door Bar Grid Straps,600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.