Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Door Bar Grid Straps, 700mm,

  • Mfr # P2GD7

  • Zoro # G5875933


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Size
0.86 in x 23.9 in x 0.72 in
Depth
0.72 in
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2GD7
Zoro #
G5875933
UPC #
783510336288
Country of Origin
Mexico

Dimensions

Size
0.86 in x 23.9 in x 0.72 in
Depth
0.72 in
Height
0.86 in
Width
23.9 in
Thickness
16 ga / 1.52 mm
Fits Frame Width
700 mm

Details

Item
PROLINE G2 Door Bar Grid Straps,700mm,
Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Weight
2.50 lb
Series
ProLine

Description

PROLINE G2 Door Bar Grid Straps,700mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.