Zoro Homepage

PROLINE G2 Door Bar Grid Straps, 900mm, Conductive, Steel

  • Mfr # P2GD9

  • Zoro # G6845293


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Height
0.86 in
Depth
0.72 in
Size
0.86 in x 31.8 in x 0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GD9
Zoro #
G6845293
UPC #
783510336318
Country of Origin
Mexico

Dimensions

Height
0.86 in
Depth
0.72 in
Size
0.86 in x 31.8 in x 0.72 in
Width
31.8 in
Thickness
16 ga / 1.52 mm
Fits Frame Width
900 mm

Details

Item
PROLINE G2 Door Bar Grid Straps,900mm,
Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
5 lb

Description

PROLINE G2 Door Bar Grid Straps,900mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.