Zoro Homepage

PROLINE G2 Door Support Roller Kit, Conductive, Steel

  • Mfr # P2ADRK

  • Zoro # G6833253


product price: $74.29
/ea

Key Features

Material
Mild Steel
Finish
Plated
Depth
2.05 in
Size
2.13 in x 2.91 in x 2.05 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ADRK
Zoro #
G6833253
UPC #
783510308513
Country of Origin
Mexico

Dimensions

Depth
2.05 in
Size
2.13 in x 2.91 in x 2.05 in
Width
2.91 in
Height
2.13 in

Details

Item
PROLINE G2 Door Support Roller Kit,Cond
Material
Mild Steel
Finish
Plated
Color
Unpainted
Series
ProLine
Weight
1 lb

Description

PROLINE G2 Door Support Roller Kit,Cond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.