
PROLINE G2 Dress Frame (Front or Rear),
Mfr # P2DF128
Zoro # G5871365
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1200 x 800 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DF128
Zoro #
G5871365
UPC #
783510314729
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Dress Frame (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1200 x 800 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
21 lb
Fits Frame
1200 x 800 mm
Description
PROLINE G2 Dress Frame (Front or Rear),
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.