
PROLINE G2 Dress Frame (Front or Rear),
Mfr # P2DF166
Zoro # G5871399
product price: $447.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1600 x 600 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DF166
Zoro #
G5871399
UPC #
783510314811
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Dress Frame (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1600 x 600 mm
Gauge
16 ga
Color
Light Gray
Weight
22 lb
Series
ProLine
Fits Frame
1600 x 600 mm
Description
PROLINE G2 Dress Frame (Front or Rear),
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.