
PROLINE G2 Drip Shield
Mfr # P2ADS12
Zoro # G6847156
product price: $78.65
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Length
46.4 in
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2ADS12
Zoro #
G6847156
UPC #
783510344030
Country of Origin
Mexico
Dimensions
Length
46.4 in
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Drip Shield
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
2.39 lb
Description
PROLINE G2 Drip Shield
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.