Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Drip Shield

  • Mfr # P2ADS18

  • Zoro # G5876667


product price: $86.59
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ADS18
Zoro #
G5876667
UPC #
783510344054
Country of Origin
Mexico

Dimensions

Length
70 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Drip Shield
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
3.62 lb

Description

PROLINE G2 Drip Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.