Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Drip Shield

  • Mfr # P2ADS8

  • Zoro # G5877166


product price: $68.59
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Length
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2ADS8
Zoro #
G5877166
UPC #
783510344016
Country of Origin
Mexico

Dimensions

Length
30.7 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Drip Shield
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Weight
1.57 lb
Series
ProLine

Description

PROLINE G2 Drip Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.