Zoro Homepage

PROLINE G2 Equipment Guides, fits 1000mm deep, Plated, Steel

  • Mfr # P2RG10

  • Zoro # G6849028


product price: $155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Gauge
14 ga
Color
Unpainted
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RG10
Zoro #
G6849028
UPC #
783510350550
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Frame Depth
1000 mm / 39.37 in

Details

Item
PROLINE G2 Equipment Guides,fits 1000mm
Material
Mild Steel
Finish
Plated
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
8.84 lb

Description

PROLINE G2 Equipment Guides,fits 1000mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.