Zoro Homepage

PROLINE G2 Frame Floor-Mounting Bracket

  • Mfr # P2AFMK

  • Zoro # G5870017


product price: $56.99
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AFMK
Zoro #
G5870017
UPC #
783510308575
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Frame Floor-Mounting Bracket
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Weight
0.92 lb
Series
ProLine

Description

PROLINE G2 Frame Floor-Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.