Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Frame Joining Kits

  • Mfr # P2AJ

  • Zoro # G6833409


product price: $61.99
/ea

Key Features

Material
Rubber
Finish
Smooth Matte
Color
Black
Thickness
0.19 in / 5 mm
Weight
0.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AJ
Zoro #
G6833409
UPC #
783510308674
Country of Origin
Mexico

Dimensions

Thickness
0.19 in / 5 mm

Details

Item
PROLINE G2 Frame Joining Kits
Material
Rubber
Finish
Smooth Matte
Color
Black
Weight
0.85 lb
Series
ProLine

Description

PROLINE G2 Frame Joining Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.