
PROLINE G2 Frame Joining Kits
Mfr # P2AJHF
Zoro # G6833314
product price: $67.39
/eaKey Features
Material
Rubber
Finish
Smooth Matte
Color
Black
Thickness
0.19 in / 5 mm
Series
ProLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2AJHF
Zoro #
G6833314
UPC #
783510308636
Country of Origin
Mexico
Dimensions
Thickness
0.19 in / 5 mm
Details
Item
PROLINE G2 Frame Joining Kits
Material
Rubber
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
1.38 lb
Description
PROLINE G2 Frame Joining Kits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.