
PROLINE G2 Frame Joining Kits
Mfr # P2AJP
Zoro # G5874838
product price: $117.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Material
Rubber
Finish
Smooth Matte
Color
Black
Thickness
0.19 in / 5 mm
Series
ProLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2AJP
Zoro #
G5874838
UPC #
783510327255
Country of Origin
Mexico
Dimensions
Thickness
0.19 in / 5 mm
Details
Item
PROLINE G2 Frame Joining Kits
Material
Rubber
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
24 lb
Description
PROLINE G2 Frame Joining Kits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.