Zoro Homepage

PROLINE G2 Frame Printer Shelf, 800mm, Lt Gray, Steel

  • Mfr # P2ASHP8

  • Zoro # G6833515


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
19.9 in
Width
29.4 mm
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ASHP8
Zoro #
G6833515
UPC #
783510308971
Country of Origin
Mexico

Dimensions

Depth
19.9 in
Width
29.4 mm
Thickness
16 ga / 1.52 mm
Fits Frame Width
800 mm

Details

Item
PROLINE G2 Frame Printer Shelf,800mm,L
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
37 lb

Description

PROLINE G2 Frame Printer Shelf,800mm,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.