Zoro Homepage

PROLINE G2 Frame Pull-Out Shelf, 600mm, Lt Gray, Steel

  • Mfr # P2ASHFP6

  • Zoro # G6844706


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
21.9 mm
Color
Light Gray
Depth
19.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ASHFP6
Zoro #
G6844706
UPC #
783510335052
Country of Origin
Mexico

Dimensions

Width
21.9 mm
Depth
19.9 in
Thickness
16 ga / 1.52 mm
Fits Frame Width
600 mm

Details

Item
PROLINE G2 Frame Pull-Out Shelf,600mm,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
16 lb
Pull Out
450 mm / 17.7 in

Description

PROLINE G2 Frame Pull-Out Shelf,600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.