
PROLINE G2 Frame Pull-Out Shelf, 600mm, Lt Gray, Steel
Mfr # P2ASHFP6EXT
Zoro # G6844767
product price: $573.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
27.8 in
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2ASHFP6EXT
Zoro #
G6844767
UPC #
783510335076
Country of Origin
Mexico
Dimensions
Depth
27.8 in
Width
21.9 mm
Thickness
16 ga / 1.52 mm
Fits Frame Width
600 mm
Details
Item
PROLINE G2 Frame Pull-Out Shelf,600mm,
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
19 lb
Pull Out
670 mm / 26.4 in
Description
PROLINE G2 Frame Pull-Out Shelf,600mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.