Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Frame Reducing Brackets, 100mm, Conductive, Steel

  • Mfr # P2AFRB100

  • Zoro # G6845476


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Width
3.94 in
Gauge
14 ga
Depth
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2AFRB100
Zoro #
G6845476
UPC #
783510336455
Country of Origin
Mexico

Dimensions

Width
3.94 in
Depth
0.91 in
Size
2.95 in x 3.94 in x 0.91 in
Height
2.95 in
Thickness
14 ga / 1.9 mm
Converts Frame Width
From 800mm to 600mm

Details

Item
PROLINE G2 Frame Reducing Brackets,100m
Material
Mild Steel
Finish
Plated
Gauge
14 ga
Features
Converts Frame Width From 800mm to 600mm
Color
Unpainted
Series
ProLine
Weight
1.70 lb

Description

PROLINE G2 Frame Reducing Brackets,100m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.