Zoro Homepage

PROLINE G2 Frame Reducing Brackets, 200mm, Steel

  • Mfr # P2AFRB200

  • Zoro # G6845449


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Gauge
14 ga
Depth
0.91 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AFRB200
Zoro #
G6845449
UPC #
783510336684
Country of Origin
Mexico

Dimensions

Depth
0.91 in
Size
2.95 in x 7.87 in x 0.91 in
Width
7.87 in
Height
2.95 in
Thickness
14 ga / 1.9 mm
Converts Frame Width
From 1000mm to 600mm

Details

Item
PROLINE G2 Frame Reducing Brackets,200m
Material
Mild Steel
Finish
Plated
Gauge
14 ga
Color
Unpainted
Features
Converts Frame Width From 1000mm to 600mm
Series
ProLine
Weight
3.70 lb

Description

PROLINE G2 Frame Reducing Brackets,200m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.