Zoro Homepage

PROLINE G2 Frames, 1200x800x500mm, Lt Gray, Steel

  • Mfr # P2F1285

  • Zoro # G6837679


product price: $1,325.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F1285
Zoro #
G6837679
UPC #
783510316723
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Max Subpanel Size
1106 x 728 mm / 43.5 x 28.7 in

Details

Item
PROLINE G2 Frames,1200x800x500mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Series
ProLine
Weight
71.60 lb
Max Rack Mount Unit
23

Description

PROLINE G2 Frames,1200x800x500mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.