Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Frames, 1200x800x800mm, Lt Gray, Steel

  • Mfr # P2F1288

  • Zoro # G6837645


product price: $1,477.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F1288
Zoro #
G6837645
UPC #
783510316747
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Max Subpanel Size
1106 x 728 mm / 43.5 x 28.7 in

Details

Item
PROLINE G2 Frames,1200x800x800mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Weight
2 lb
Series
ProLine
Max Rack Mount Unit
23

Description

PROLINE G2 Frames,1200x800x800mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.