Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Frames, 1400x600x600mm, Conductive, Steel

  • Mfr # P2F1466HF

  • Zoro # G6837618


product price: $2,536.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Depth
600 mm
Width
600 mm
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F1466HF
Zoro #
G6837618
UPC #
783510316778
Country of Origin
Mexico

Dimensions

Depth
600 mm
Width
600 mm
Height
1400 mm
Size
1400 x 600 x 600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1306x528 mm / 51.4x20.8 in

Details

Item
PROLINE G2 Frames,1400x600x600mm,Condu
Material
Mild Steel
Finish
Plated
Gauge
12 ga
Color
Unpainted
Rack Units
28U
Weight
93.50 lb
Series
ProLine
Nominal Frame
1400x600x600 mm
Door Quantity
1

Description

PROLINE G2 Frames,1400x600x600mm,Condu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.