Zoro Homepage

PROLINE G2 Frames, 1600x600x500mm, Lt Gray, Steel

  • Mfr # P2F1665

  • Zoro # G6837758


product price: $1,530.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F1665
Zoro #
G6837758
UPC #
783510316976
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Max Subpanel Size
1506 x 528 mm / 59.3 x 20.8 in

Details

Item
PROLINE G2 Frames,1600x600x500mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Weight
98 lb
Series
ProLine
Max Rack Mount Unit
33

Description

PROLINE G2 Frames,1600x600x500mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.