Zoro Homepage

PROLINE G2 Frames, 1800x1000x600mm, Cond

  • Mfr # P2F18106HF

  • Zoro # G5871959


product price: $3,370.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Depth
600 mm
Width
1000 mm
Size
1800 x 1000 x 600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F18106HF
Zoro #
G5871959
UPC #
783510317089
Country of Origin
Mexico

Dimensions

Depth
600 mm
Width
1000 mm
Size
1800 x 1000 x 600 mm
Height
1800 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1706x928 mm / 67.2x36.5 in

Details

Item
PROLINE G2 Frames,1800x1000x600mm,Cond
Material
Mild Steel
Finish
Plated
Gauge
12 ga
Color
Unpainted
Rack Units
38U
Series
ProLine
Weight
112 lb
Door Quantity
1 or 2
Nominal Frame
1800x1000x600 mm

Description

PROLINE G2 Frames,1800x1000x600mm,Cond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.