Zoro Homepage

PROLINE G2 Frames, 1800x1600x400mm, Lt Gray, Steel

  • Mfr # P2F18164

  • Zoro # G6837977


product price: $2,025.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F18164
Zoro #
G6837977
UPC #
783510317171
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Max Subpanel Size
1706 x 1528 mm / 67.2 x 60.2 in

Details

Item
PROLINE G2 Frames,1800x1600x400mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Weight
136.90 lb
Series
ProLine
Max Rack Mount Unit
38

Description

PROLINE G2 Frames,1800x1600x400mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.