Zoro Homepage

PROLINE G2 Frames, 2000x1800x500mm, Lt Gray, Steel

  • Mfr # P2F20185

  • Zoro # G6837925


product price: $2,609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F20185
Zoro #
G6837925
UPC #
783510317539
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Max Subpanel Size
1906 x 1728 mm / 75.0 x 68.0 in

Details

Item
PROLINE G2 Frames,2000x1800x500mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Weight
200 lb
Series
ProLine
Max Rack Mount Unit
42

Description

PROLINE G2 Frames,2000x1800x500mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.