Zoro Homepage

PROLINE G2 Frames, 2000x600x600mm, Condu

  • Mfr # P2F2066HF

  • Zoro # G5872169


product price: $2,448.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Width
600 mm
Depth
600 mm
Height
2000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F2066HF
Zoro #
G5872169
UPC #
783510317621
Country of Origin
Mexico

Dimensions

Width
600 mm
Depth
600 mm
Height
2000 mm
Size
2000 x 600 x 600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1906x528 mm / 75x20.8 in

Details

Item
PROLINE G2 Frames,2000x600x600mm,Condu
Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
12 ga
Rack Units
42U
Weight
79 lb
Series
ProLine
Nominal Frame
2000x600x600 mm
Door Quantity
1

Description

PROLINE G2 Frames,2000x600x600mm,Condu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.