
PROLINE G2 Full Mounting Subpanels, fits 1000x1200mm, White, Steel
Mfr # P2P1012
Zoro # G6841416
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1000 x 1200 mm
Gauge
11 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2P1012
Zoro #
G6841416
UPC #
783510323776
Country of Origin
Mexico
Dimensions
Thickness
11 ga / 3.04 mm
Details
Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1000 x 1200 mm
Gauge
11 ga
Color
White
Type
Painted
Series
ProLine
Weight
28.80 lb
Fits Frame
1000x1200 mm
Description
PROLINE G2 Full Mounting Subpanels,fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.