
PROLINE G2 Full Mounting Subpanels, fits 1000x500mm, White, Steel
Mfr # P2PSM105
Zoro # G6842265
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1000 x 500 mm
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2PSM105
Zoro #
G6842265
UPC #
783510325381
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1000 x 500 mm
Gauge
12 ga
Color
White
Mounting Style
Side Mount
Weight
28.80 lb
Series
ProLine
Fits Frame
1000x500 mm
Description
PROLINE G2 Full Mounting Subpanels,fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.