Shop NVENT HOFFMAN
See all product information
Create Account
PROLINE G2 Full Mounting Subpanels, fits 1000x600mm, White, Steel
- Mfr # P2PSM106
- Zoro # G6842238
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1000 x 600 mm
Color
White
Gauge
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2PSM106
- Zoro #
- G6842238
- UPC #
- 783510325435
- Country of Origin
- Mexico
Dimensions
- Thickness
- 12 ga / 2.66 mm
Details
- Item
- PROLINE G2 Full Mounting Subpanels,fits
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- Fits Frame (H x D) 1000 x 600 mm
- Color
- White
- Gauge
- 12 ga
- Mounting Style
- Side Mount
- Weight
- 28.80 lb
- Series
- ProLine
- Fits Frame
- 1000x600 mm
Description
PROLINE G2 Full Mounting Subpanels,fits
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.