
PROLINE G2 Full Mounting Subpanels, fits 1200x800mm, Steel
Mfr # P2PSM128G
Zoro # G6842369
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 1200 x 800 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PSM128G
Zoro #
G6842369
UPC #
783510325534
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 1200 x 800 mm
Gauge
12 ga
Color
Unpainted
Type
Side Mount (Galvanized)
Mounting Style
Side Mount
Series
ProLine
Weight
45.20 lb
Fits Frame
1200x800 mm
Description
PROLINE G2 Full Mounting Subpanels,fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.