Zoro Homepage

PROLINE G2 Full Mounting Subpanels, fits 1400x1200mm, Steel

  • Mfr # P2P1412G

  • Zoro # G6841373


product price: $396.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1400 x 1200 mm
Color
Unpainted
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2P1412G
Zoro #
G6841373
UPC #
783510323929
Country of Origin
Mexico

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1400 x 1200 mm
Color
Unpainted
Gauge
11 ga
Weight
74 lb
Series
ProLine
Fits Frame
1400x1200 mm

Description

PROLINE G2 Full Mounting Subpanels,fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.