
PROLINE G2 Full Mounting Subpanels, fits 1800x1200mm, Steel
Mfr # P2P1812G
Zoro # G6841513
product price: $439.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1800 x 1200 mm
Gauge
11 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2P1812G
Zoro #
G6841513
UPC #
783510324124
Country of Origin
United States
Dimensions
Thickness
11 ga / 3.04 mm
Details
Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1800 x 1200 mm
Gauge
11 ga
Color
Unpainted
Series
ProLine
Weight
126 lb
Fits Frame
1800x1200 mm
Description
PROLINE G2 Full Mounting Subpanels,fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.