Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Full Mounting Subpanels, fits

  • Mfr # P2PSM204G

  • Zoro # G5875093


product price: $276.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 2000 x 400 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2PSM204G
Zoro #
G5875093
UPC #
783510329679
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 2000 x 400 mm
Color
Unpainted
Gauge
12 ga
Type
Side Mount (Galvanized)
Mounting Style
Side Mount
Weight
31 lb
Series
ProLine
Fits Frame
2000x400 mm

Description

PROLINE G2 Full Mounting Subpanels,fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.