
PROLINE G2 Full Mounting Subpanels, fits
Mfr # P2PSM206G
Zoro # G5875039
product price: $296.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 2000 x 600 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PSM206G
Zoro #
G5875039
UPC #
783510329723
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 2000 x 600 mm
Gauge
12 ga
Color
Unpainted
Type
Side Mount (Galvanized)
Mounting Style
Side Mount
Weight
48 lb
Series
ProLine
Fits Frame
2000x600 mm
Description
PROLINE G2 Full Mounting Subpanels,fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.