Zoro Homepage

PROLINE G2 Full Mounting Subpanels, fits

  • Mfr # P2PSM2210G

  • Zoro # G5875373


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 2200 x 1000 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PSM2210G
Zoro #
G5875373
UPC #
783510329785
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 2200 x 1000 mm
Color
Unpainted
Gauge
12 ga
Type
Side Mount (Galvanized)
Mounting Style
Side Mount
Weight
222 lb
Series
ProLine
Fits Frame
2200x1000 mm

Description

PROLINE G2 Full Mounting Subpanels,fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.