Zoro Homepage

PROLINE G2 Full Mounting Subpanels, fits

  • Mfr # P2PSM225G

  • Zoro # G5875127


product price: $326.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 2200 x 500 mm
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PSM225G
Zoro #
G5875127
UPC #
783510329754
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 2200 x 500 mm
Gauge
12 ga
Color
Unpainted
Type
Side Mount (Galvanized)
Mounting Style
Side Mount
Weight
44 lb
Series
ProLine
Fits Frame
2200x500 mm

Description

PROLINE G2 Full Mounting Subpanels,fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.