
PROLINE G2 Full Mounting Subpanels
Mfr # P2PSM146G
Zoro # G6847384
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 1400 x 600 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PSM146G
Zoro #
G6847384
UPC #
783510344160
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
PROLINE G2 Full Mounting Subpanels
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 1400 x 600 mm
Gauge
12 ga
Color
Unpainted
Mounting Style
Side Mount
Type
Side Mount (Galvanized)
Weight
45.20 lb
Series
ProLine
Fits Frame
1400x600 mm
Description
PROLINE G2 Full Mounting Subpanels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.