Zoro Homepage

PROLINE G2 Full Mounting Subpanels

  • Mfr # P2PSM224

  • Zoro # G6847339


product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2200 x 400 mm
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PSM224
Zoro #
G6847339
UPC #
783510344177
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Full Mounting Subpanels
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2200 x 400 mm
Color
White
Gauge
12 ga
Mounting Style
Side Mount
Weight
66.15 lb
Series
ProLine
Fits Frame
2200x400 mm

Description

PROLINE G2 Full Mounting Subpanels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.