Zoro Homepage

PROLINE G2 Fully Sealed Plinth (100mm So

  • Mfr # P2B1168

  • Zoro # G5870227


product price: $625.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1600 x 800 mm
Width
30.1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B1168
Zoro #
G5870227
UPC #
783510309268
Country of Origin
Mexico

Dimensions

Width
30.1 in
Size
3.94 in x 30.1 in x 63 in
Height
3.94 in
Depth
63 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1600 x 800 mm
Color
Black
Gauge
14 ga
Weight
76 lb
Series
ProLine
Fits Frame
1600x800 mm

Description

PROLINE G2 Fully Sealed Plinth (100mm So

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.