Zoro Homepage

PROLINE G2 Fully Sealed Plinth (100mm So

  • Mfr # P2B1184

  • Zoro # G5876046


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 400 mm
Gauge
14 ga
Height
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B1184
Zoro #
G5876046
UPC #
783510340681
Country of Origin
Mexico

Dimensions

Height
3.94 in
Depth
70.8 in
Width
14.4 in
Size
3.94 in x 14.4 in x 70.8 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 400 mm
Gauge
14 ga
Color
Black
Series
ProLine
Weight
2 lb
Fits Frame
1800 x 400 mm

Description

PROLINE G2 Fully Sealed Plinth (100mm So

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.