Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Fully Sealed Plinth (100mm So

  • Mfr # P2B1810

  • Zoro # G5870245


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 1000 mm
Depth
31-1/2 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B1810
Zoro #
G5870245
UPC #
783510309459
Country of Origin
Mexico

Dimensions

Depth
31-1/2 in
Size
3.94 in x 38 in x 31-1/2 in
Width
38 in
Height
3.94 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 1000 mm
Gauge
14 ga
Color
Black
Weight
44 lb
Series
ProLine
Fits Frame
800x1000 mm

Description

PROLINE G2 Fully Sealed Plinth (100mm So

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.