Zoro Homepage

PROLINE G2 Fully Sealed Plinth (100mm Solid Base), fits 1000x500mm, Bl

  • Mfr # P2B1105

  • Zoro # G6833619


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1000 x 500 mm
Height
3.94 in
Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B1105
Zoro #
G6833619
UPC #
783510309138
Country of Origin
Mexico

Dimensions

Height
3.94 in
Width
18.3 in
Size
3.94 in x 18.3 in x 39.3 in
Depth
39.3 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1000 x 500 mm
Gauge
14 ga
Color
Black
Weight
32 lb
Series
ProLine
Fits Frame
1000x500 mm

Description

PROLINE G2 Fully Sealed Plinth (100mm So

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.