Zoro Homepage

PROLINE G2 Fully Sealed Plinth (100mm Solid Base), fits 1200x500mm, Bl

  • Mfr # P2B1125

  • Zoro # G6833585


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 500 mm
Height
3.94 in
Size
3.94 in x 18.3 in x 47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B1125
Zoro #
G6833585
UPC #
783510309183
Country of Origin
Mexico

Dimensions

Height
3.94 in
Size
3.94 in x 18.3 in x 47.2 in
Depth
47.2 in
Width
18.3 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 500 mm
Color
Black
Gauge
14 ga
Weight
38 lb
Series
ProLine
Fits Frame
1200x500 mm

Description

PROLINE G2 Fully Sealed Plinth (100mm So

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.