
PROLINE G2 Fully Sealed Plinth (100mm Solid Base), fits 1600x500mm, Bl
Mfr # P2B1165
Zoro # G6833628
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1600 x 500 mm
Height
3.94 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2B1165
Zoro #
G6833628
UPC #
783510309244
Country of Origin
Mexico
Dimensions
Height
3.94 in
Width
18.3 in
Depth
63 in
Size
3.94 in x 18.3 in x 63 in
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1600 x 500 mm
Color
Black
Gauge
14 ga
Series
ProLine
Weight
48 lb
Fits Frame
1600x500 mm
Description
PROLINE G2 Fully Sealed Plinth (100mm So
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.