
PROLINE G2 Fully Sealed Plinth (100mm Solid Base), fits 1600x600mm, Bl
Mfr # P2B1166
Zoro # G6833673
product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1600 x 600 mm
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2B1166
Zoro #
G6833673
UPC #
783510309251
Country of Origin
Mexico
Dimensions
Height
3.94 in
Depth
63 in
Size
3.94 in x 22.2 in x 63 in
Width
22.2 in
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1600 x 600 mm
Gauge
14 ga
Color
Black
Weight
62 lb
Series
ProLine
Fits Frame
1600x600 mm
Description
PROLINE G2 Fully Sealed Plinth (100mm So
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.