Shop NVENT HOFFMAN
See all product information
Create Account
PROLINE G2 Fully Sealed Plinth (100mm Solid Base), fits 600x800mm, Bla
- Mfr # P2B168
- Zoro # G6833804
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 600 x 800 mm
Depth
23.6 in
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2B168
- Zoro #
- G6833804
- UPC #
- 783510309442
- Country of Origin
- Mexico
- Item
- PROLINE G2 Fully Sealed Plinth (100mm So
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- Fits Frame (W x D) 600 x 800 mm
- Gauge
- 16 ga
- Color
- Black
- Series
- ProLine
- Weight
- 32.30 lb
- Fits Frame
- 600x800 mm
Dimensions
- Depth
- 23.6 in
- Size
- 3.94 in x 30.1 in x 23.6 in
- Height
- 3.94 in
- Width
- 30.1 in
- Thickness
- 16 ga / 1.52 mm
Description
PROLINE G2 Fully Sealed Plinth (100mm So
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.