
PROLINE G2 Fully Sealed Plinth (100mm Solid Base), fits 800x800mm, Bla
Mfr # P2B188
Zoro # G6833813
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 800 mm
Width
30.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2B188
Zoro #
G6833813
UPC #
783510309527
Country of Origin
Mexico
Dimensions
Width
30.1 in
Size
3.94 in x 30.1 in x 31-1/2 in
Depth
31-1/2 in
Height
3.94 in
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 800 mm
Color
Black
Gauge
14 ga
Weight
41 lb
Series
ProLine
Fits Frame
800x800 mm
Description
PROLINE G2 Fully Sealed Plinth (100mm So
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.