Zoro Homepage

PROLINE G2 Fully-Sealed Plinth Base Joining Kit

  • Mfr # P2AJSB

  • Zoro # G6833384


product price: $26.49
/ea

Key Features

Material
Rubber
Finish
Smooth Matte
Color
Black
Thickness
0.38 in / 9.7 mm
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AJSB
Zoro #
G6833384
UPC #
783510308650
Country of Origin
Mexico

Dimensions

Thickness
0.38 in / 9.7 mm

Details

Item
PROLINE G2 Fully-Sealed Plinth Base Join
Material
Rubber
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
0.20 lb

Description

PROLINE G2 Fully-Sealed Plinth Base Join

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.